Cordset, DC Micro, ArmorStart I/O, 4-Pin, Straight Male/Female, 5m

Item #: 74158

Cat #: 889D-F4ACDM-5

UPC: 662468992442

Documents & Guides
Cordset, DC Micro, Patchcord, ArmorStart I/O Connection, 4-Pin, Straight Male/Female, 5 Meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, DC Micro, Patchcord, ArmorStart I/O Connection, 4-Pin, Straight Male/Female, 5 Meter
Our Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Also known as: 662468992442, 889D-F4ACDM-5

Specifications

Length: 5 m
Volts AC: 300
Amps: 4
Type: Cordset
Gender: Female/Male
Color: Yellow
Pins: 4
Length: 5 m
Amps: 4
Gender: Female/Male
Pins: 4
Volts AC: 300
Type: Cordset
Color: Yellow

Customer Reviews

No reviews for this product
(0)