Pressure Switch, Copper Alloy Bellow, 1PDT 2 Circuit, Contact Block

Item #: 74155

Cat #: 836T-T253J

UPC: 781180894121

Documents & Guides
Pressure Switch, Copper Alloy Bellow, 1 Pole Double Throw, 2 Circuit, Contact Block, 12 - 150 PSI, Adjustable Operating Range, 6 - 30 PSI, Adjustable Differential, 350 PSI Max Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pressure Switch, Copper Alloy Bellow, 1 Pole Double Throw, 2 Circuit, Contact Block, 12 - 150 PSI, Adjustable Operating Range, 6 - 30 PSI, Adjustable Differential, 350 PSI Max Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Our Bulletin 836T Externally Adjustable Electromechanical Pressure Controls meet the traditional requirements of the transportation and machine tool industries. Proven dependability and construction make this line of pressure controls well-suited for these and other rugged applications.
Also known as: 781180894121, 836T-T253J

Specifications

Poles: 2
Type: Pressure Switch
Material: Copper Alloy
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Range: 6 - 30 PSI, 12 - 150 PSI
Standards: Build America Buy America Compliant
Poles: 2
Material: Copper Alloy
Range: 6 - 30 PSI, 12 - 150 PSI
Type: Pressure Switch
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)