Controller, 10 Digital Inputs, 6 Digital Relay Outputs, 12-24VDC

Item #: 74151

Cat #: 1763-L16DWD

UPC: 612598350780

Documents & Guides
Controller, MicroLogix 1100, 6 Digital Inputs, 4 Fast Inputs, 6 Relay Contact Outputs, 8 kByte, Battery Backed, RAM Memory, 12 to 24 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Controller, MicroLogix 1100, 6 Digital Inputs, 4 Fast Inputs, 6 Relay Contact Outputs, 8 kByte, Battery Backed, RAM Memory, 12 to 24 Volt DC
With online editing and a built-in 10/100 Mbps EtherNet/IP port for peer-to-peer messaging, the MicroLogix 1100 controller adds greater connectivity and application coverage to the MicroLogix™ family of Allen-Bradley controllers. This next generation controller’s built-in LCD screen displays controller status, I/O status, and simple operator messages; enables bit and integer manipulation; offers digital trim pot functionality, and a means to make operating mode changes
Also known as: 612598350780, 1763-L16DWD

Specifications

Type: Controller
Mounting: Chassis
Circuits: 16
Volts DC: 12/24
Type: Controller
Circuits: 16
Mounting: Chassis
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)