![18 AWG TFN, Gray, 2500' 18 AWG TFN, Gray, 2500'](https://rexel-cdn.com/products/i436633.jpg?i=18710A88-FBDA-4926-95AA-C21EF5FB60E9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Gray, 2500' Reel.
Overview
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Gray, 2500' Reel.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: 032886110177, 26987805
Specifications
Gauge: | 18 |
Length: | 2500 ft |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | Nylon |
Stranding: | Solid |
Gauge: | 18 |
Material: | Copper |
Volts AC: | 600 |
Jacket: | Nylon |
Length: | 2500 ft |
Color: | Gray |
Conductors: | 1 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)