Fluorescent Lamp, Coated, T8, 48", 32W, 5000K

Item #: 741431

Cat #: GSS68853-1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2900, CRI: 82, Color Temperature: 5000K, Length: 48 inch

Overview

Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2900, CRI: 82, Color Temperature: 5000K, Length: 48 inch
Also known as: GSS68853-1

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2900
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 32
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Lumens: 2900
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)