Pressure Control Switch, 40-450 Operating Range, 20-90 Differential

Item #: 74140

Cat #: 836T-T255J

UPC: 781180894312

Documents & Guides
Pressure Control Switch, Copper Alloy Bellows, 40 - 450 PSI Adjustable Operating Range, 20 - 90 PSI Adjustable Differential, 900 Maximum PSI, Line Pressure, 1200 PSI, Occasional Surge Pressure, NEMA 1/4/13, Green LED, 24 Volt DC Pilot Light
Sign In or Register to view pricing and more.

Overview

Pressure Control Switch, Copper Alloy Bellows, 40 - 450 PSI Adjustable Operating Range, 20 - 90 PSI Adjustable Differential, 900 Maximum PSI, Line Pressure, 1200 PSI, Occasional Surge Pressure, NEMA 1/4/13, Green LED, 24 Volt DC Pilot Light
Our Bulletin 836T Externally Adjustable Electromechanical Pressure Controls meet the traditional requirements of the transportation and machine tool industries. Proven dependability and construction make this line of pressure controls well-suited for these and other rugged applications.
Also known as: 781180894312, 836T-T255J

Specifications

Poles: 2
Color: Green
Type: Pressure Switch
Material: Copper Alloy
IP/NEMA Rating: NEMA 1, NEMA 4
Range: 40 - 450 PSI, 20 - 90 PSI, 1200 PSI, 900 PSI
Poles: 2
Type: Pressure Switch
IP/NEMA Rating: NEMA 1, NEMA 4
Color: Green
Material: Copper Alloy
Range: 40 - 450 PSI, 20 - 90 PSI, 1200 PSI, 900 PSI

Customer Reviews

No reviews for this product
(0)