This product has been discontinued.

Retrofit Kit, LED, T8, High Efficiency, 48", 58W, 120-277V, 5000K
Item #: 741399
Cat #: LED19T8L48/F/1X3HE/850/UNV
UPC: 046135733727
Documents & Guides
Retrofit Kit, LED, T8, High Efficiency, 3 Lamp, 48 inch, 58 Watt, 120-277 Volt, 5000K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2450, Non-Dimmable, Includes: 3 lamps and (1) 3-channel driver Sylvania 73372
Sign In or Register to view pricing and more.
Overview
Retrofit Kit, LED, T8, High Efficiency, 3 Lamp, 48 inch, 58 Watt, 120-277 Volt, 5000K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2450, Non-Dimmable, Includes: 3 lamps and (1) 3-channel driver Sylvania 73372
Also known as: 046135733727, LED19T8L48/F/1X3HE/850/UNV
Specifications
Color Temperature: | 5000 (Bright White) |
Type: | Retrofit Kit |
Length: | 4 ft, 48 in |
Wattage: | 58 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Retrofit Kit |
Wattage: | 58 |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)