LEV LOK 3W TOGGLE SW

Item #: 741356

Cat #: M1223-GY

UPC: 078477494691

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 3-Way Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Gray

Overview

20 Amp, 120/277 Volt, 3-Way Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Gray
Lev-lok Switch. Large Toggle. Quiet 3-way. 20A - 120/277V AC. 1 Hp At 120V. 2 Hp At 240V. Configured Red Cover With Gray Toggle.
Also known as: 078477494691, M1223-GY

Specifications

Color: Gray
Type: 3-Way Switch
Material: Nylon
Color: Gray
Material: Nylon
Type: 3-Way Switch

Customer Reviews

No reviews for this product
(0)