Contactor, 90A, NEMA Size 3, 110/120VAC Coil, Open, 3P, Top Wired

Item #: 74132

Cat #: 500-DOD930

UPC: 781180217043

Documents & Guides
Contactor, 90 Amp, NEMA Size 3, 110/120 Volt AC Coil, Open, 3-Pole, Top Wired
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, 90 Amp, NEMA Size 3, 110/120 Volt AC Coil, Open, 3-Pole, Top Wired
Also known as: 781180217043, 500-DOD930, Smurf tube

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Type: Contactor
Mounting: Surface
Amps: 90
Size: 3
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Size: 3
Volts AC Control: 110/120
Type: Contactor
Amps: 90
Volts AC: 600

Customer Reviews

No reviews for this product
(0)