Emergency Light, LED, Remote, 2-Head, 1W, 3V, Black

Item #: 741259

Cat #: CU2RCB

UPC: 782520867089

CU Series Emergency Light, LED, Remote, 2 Head, 1 Watt, 3 Volt, Black, Damp Location Listed
Sign In or Register to view pricing and more.

No associated products found.

Overview

CU Series Emergency Light, LED, Remote, 2 Head, 1 Watt, 3 Volt, Black, Damp Location Listed
Also known as: 782520867089, CU2RCB

Specifications

Wattage: 1
Color: Black
Material: Thermoplastic
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 1
Material: Thermoplastic
Light Technology: LED
Color: Black
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)