DUAL CU2B EMER MINI BL HIGH OUTPUT

Item #: 741258

Cat #: CU2B

UPC: 782520867072

Sign In or Register to view pricing and more.
Documents & Guides
HUB CU2B EMER MINI BL HIGH O

Overview

HUB CU2B EMER MINI BL HIGH O
Also known as: 782520867072, CU2B

Specifications

Wattage: 1
Color: Black
Material: Thermoplastic
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 1
Material: Thermoplastic
Light Technology: LED
Color: Black
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)