125A 3POLE 35KA

Item #: 741238

Cat #: TEYH3125B

UPC: 783164462258

Sign In or Register to view pricing and more.
Documents & Guides
125A 3POLE 35KA 480/277 CKT BKR

Overview

125A 3POLE 35KA 480/277 CKT BKR
Also known as: 783164462258, TEYH3125B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 125
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 125
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)