This product has been discontinued.
Fluorescent Lamp, U-Bent, T12, 22-1/2", 40W, 6500K
Item #: 741045
Cat #: FB40/DX/6/OSRAM
UPC: 046135240065
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, T12, 40 Watt, 6500K, Leg Spacing: 6 inch, 70 CRI, Lumens: 2300, Length: 22-1/2 inch, Standard Case Qty: 12 Sylvania Part # 24006
Overview
Fluorescent Lamp, U-Bent, T12, 40 Watt, 6500K, Leg Spacing: 6 inch, 70 CRI, Lumens: 2300, Length: 22-1/2 inch, Standard Case Qty: 12 Sylvania Part # 24006
Also known as: 046135240065, FB40/DX/6/OSRAM
Specifications
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 70 |
Shape: | T12-6U (U-Bend) |
Wattage: | 40 |
Lumens: | 2300 |
Length: | 22.500 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 6500 (Daylight) |
Shape: | T12-6U (U-Bend) |
Lumens: | 2300 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 70 |
Wattage: | 40 |
Length: | 22.500 in |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)