LED Lensed Troffer, 2 x 2', 4000K, 120-277V

Item #: 741033

Cat #: LJT22-40HLG-FSA12-EDU

UPC: 078531123185

Sign In or Register to view pricing and more.
Documents & Guides
LED Lensed Troffer, Dimensions: 2 x 2 foot, 120-277 Volt, Lumens: 4000, Color Temperature: 4000K, Door: White Flush Steel, Shielding: Pattern 12 Acrylic Lens, Driver: 0-10 Volt Dimming

Overview

LED Lensed Troffer, Dimensions: 2 x 2 foot, 120-277 Volt, Lumens: 4000, Color Temperature: 4000K, Door: White Flush Steel, Shielding: Pattern 12 Acrylic Lens, Driver: 0-10 Volt Dimming
Also known as: 078531123185, LJT22-40HLG-FSA12-EDU

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 2 ft
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)