6W B13 LED Lamp, 27K

Item #: 741016

Cat #: LED6B13BLUNTDIM827G2RP

UPC: 046135796289

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 6 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Medium Screw (E26), Lumens: 350, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 79628

Overview

LED Lamp, Dimmable, 6 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Medium Screw (E26), Lumens: 350, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 79628
Also known as: 046135796289, LED6B13BLUNTDIM827G2RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: B13 (Blunt Tip)
Color Rendering Index (CRI): 80
Lumens: 350
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: B13 (Blunt Tip)
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED

Customer Reviews

No reviews for this product
(0)