
500 MCM THHN/THWN-2 Stranded Aluminum, White, 1000'
Item #: 740894
Cat #: THHN500STRWHT1000RL
UPC: 980120534411
Documents & Guides
500 MCM THHN/THWN-2 Stranded Aluminum, White, 1000 Foot Reel
Sign In or Register to view pricing and more.
Multiple
THHN500STRBLK-CUT 500 MCM THHN/THWN-2 Stranded Aluminum, Black, Cut to Length
Item #: 1259855
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
500 MCM THHN/THWN-2 Stranded Aluminum, White, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980120534411, THHN500STRWHT1000RL
Specifications
Length: | 1000 ft |
Jacket: | PVC |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Gauge: | 500 kcmil |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Color: | White |
Conductors: | 1 |
Gauge: | 500 kcmil |
Package Type: | Reel |
Jacket: | PVC |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)