Breaker, Molded Case, Terminal Cover, K Frame, 4P, 2" Height

Item #: 740886

Cat #: 140G-K-TC4H

UPC: 885630440163

Documents & Guides
Breaker, Molded Case, Terminal Cover, K Frame, 4-Pole, 2 Inch Height, Package of 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, Terminal Cover, K Frame, 4-Pole, 2 Inch Height, Package of 2
Also known as: 885630440163, 140G-K-TC4H

Specifications

Height: 2 in
Size: K Frame
Poles: 4
Type: Terminal Cover
Height: 2 in
Poles: 4
Size: K Frame
Type: Terminal Cover

Customer Reviews

No reviews for this product
(0)