Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J

Item #: 740834

Cat #: 194R-J30-1753S-TYN1

UPC: 885630252810

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Test Mode, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard, with Fuse Status Indicator

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Test Mode, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard, with Fuse Status Indicator
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J30-1753S-TYN1 from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles and fuse status indication. It is a test mode red / yellow handle 4/4X - IP66 with a S1 shaft (21 IN).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630252810, 194R-J30-1753S-TYN1

Specifications

Type: Disconnect Switch, Fused
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Panel
Poles: 3
Volts DC: 250
Length: 12 in
Color: Red/Yellow
Amps: 30
Class: J
Volts AC: 600
Type: Disconnect Switch, Fused
Mounting: Panel
Volts DC: 250
Color: Red/Yellow
Class: J
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 3
Length: 12 in
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)