Laser, Self-Lam Label, Polyeseter, 1.00"

Item #: 74079

Cat #: S100X225YAJ

UPC: 074983500802

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP
Also known as: 074983500802, S100X225YAJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)