Pressure Switch, 400-3000 Operating Range, 300-400 Differential

Item #: 74076

Cat #: 836T-T352J

UPC: 781180897023

Documents & Guides
Pressure Control Switch, Copper Alloy Bellows, Piston Without Seal, 2 Circuit, 400 - 3000 PSI Adjustable Operating Range, 300 - 400 PSI Adjustable Differential, 1500 PSI, Occasional Surge Pressure, NEMA 1/4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pressure Control Switch, Copper Alloy Bellows, Piston Without Seal, 2 Circuit, 400 - 3000 PSI Adjustable Operating Range, 300 - 400 PSI Adjustable Differential, 1500 PSI, Occasional Surge Pressure, NEMA 1/4/13
Also known as: 781180897023, 836T-T352J

Specifications

Poles: 2
Type: Pressure Switch
Material: Copper Alloy
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Range: 400 - 3000 PSI, 300 - 400 PSI
Standards: Build America Buy America Compliant
Poles: 2
Material: Copper Alloy
Range: 400 - 3000 PSI, 300 - 400 PSI
Type: Pressure Switch
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)