Photoelectric Sensor, E58 Harsh Duty

Item #: 740722

Cat #: E58-30TD250-GLP

UPC: 782114091555

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Thru-Beam, Detector, 800 Foot (250 M) Sensing Range, 20-132 VAC, 15-30 VDC, Connector, AC Operation: Vmos (Bi-Directional) Output, DC Operation: Npn Output, Light Operate

Overview

Photoelectric Sensor, E58 Harsh Duty, Thru-Beam, Detector, 800 Foot (250 M) Sensing Range, 20-132 VAC, 15-30 VDC, Connector, AC Operation: Vmos (Bi-Directional) Output, DC Operation: Npn Output, Light Operate
Photoelectric Sensor Catalog#:E58-30TD250-GLP Photoelectric Sensor, E58 Harsh Duty, Through Beam, Straight, 30 mm, Light, Power ON, Dual key micro, 300 mA at 20-132 Vac/15-30 Vdc, 4 pin
Also known as: 782114091555, E58-30TD250-GLP

Specifications

Type: Through Beam, Detector, Photoelectric
Volts DC Range: 15 - 30
Volts AC Range: 20 - 132
Type: Through Beam, Detector, Photoelectric
Volts AC Range: 20 - 132
Volts DC Range: 15 - 30

Customer Reviews

No reviews for this product
(0)