MET 24EN-LD1-67-UNV-L835-CD1-U LED

Item #: 740706

Cat #: 24EN-LD1-67-UNV-L835-CD1-U

UPC: 080083704989

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MET 24EN-LD1-67-UNV-L835-CD1-U LED, 2X4, EN, 6700, 3500K, UNV 0-10V DRV

Overview

MET 24EN-LD1-67-UNV-L835-CD1-U LED, 2X4, EN, 6700, 3500K, UNV 0-10V DRV
Also known as: 080083704989, 24EN-LD1-67-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)