Breaker, 50A, 2P, 120/240V, 10 kAIC, Type CH Ground Fault (NAB)

Item #: 740464

Cat #: CH250GF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

50 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: CH250GF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120/240
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50

Customer Reviews

No reviews for this product
(0)