24 VDC GP Terminal Block Relay, Solid State Output, Screw, 1 N.O. S

Item #: 74040

Cat #: 700-HLS11Z24

UPC: 662074799213

Sign In or Register to view pricing and more.
24 VDC GP Terminal Block Relay, Solid State Output, Screw, 1 N.O. SSR, 6 MM, AC, Standard Contacts

Overview

24 VDC GP Terminal Block Relay, Solid State Output, Screw, 1 N.O. SSR, 6 MM, AC, Standard Contacts
Flexibility and industry-proven reliability. Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLS11Z24 from Rockwell Automation® is a 24 V DC general purpose terminal block relay. Its specifications include: solid state relay output, screw terminals, 1 NO SSR, 6 mm, AC output, and standard silver contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074799213, 700-HLS11Z24

Specifications

Type: Interface Relay Blocks
Type: Interface Relay Blocks

Customer Reviews

No reviews for this product
(0)