17W PAR38 LED Lamp, 30K

Item #: 740398

Cat #: LED17PAR38/PRO/830/FL40/P3

UPC: 046135784538

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1275, CRI: 84, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78453

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1275, CRI: 84, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78453
Also known as: 046135784538, LED17PAR38/PRO/830/FL40/P3

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1275
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Lumens: 1275
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 17
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)