STANDARD 800F 22 MM

Item #: 74033

Cat #: 800F-PD5CX11

UPC: 781180470745

Sign In or Register to view pricing and more.
Documents & Guides
AB 800F-PD5CX11 STANDARD 800F 22 MM

Overview

AB 800F-PD5CX11 STANDARD 800F 22 MM
Also known as: 781180470745, 800F-PD5CX11

Specifications

Volts DC: 18
Type: Multi-Tool
Family / Style: 800F
Volts DC: 18
Family / Style: 800F
Type: Multi-Tool

Customer Reviews

No reviews for this product
(0)