5KVAType EPTransformer 1PH 480V-120/240V

Item #: 740320

Cat #: S48G11S05N

UPC: 786680102011

Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 480 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 5 KVA, indoor-outdoor, 2D

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 480 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 5 KVA, indoor-outdoor, 2D
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680102011, S48G11S05N

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 5kVA
Secondary Voltage: 120/240
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/240
Type: Dry Type Transformer
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)