Color Cap, Blue, for 800F Push Button, Flush, "RESET", 22.5mm

Item #: 74026

Cat #: 800F-AF6CE186

UPC: 781180350023

Sign In or Register to view pricing and more.
Documents & Guides
Color Cap, Blue, 22.5 mm, for 800-F Flush Momentary Push Button, "RESET", Non-Illuminated

Overview

Color Cap, Blue, 22.5 mm, for 800-F Flush Momentary Push Button, "RESET", Non-Illuminated
Also known as: 781180350023, 800F-AF6CE186

Specifications

Color: Blue
Family / Style: 800F
Material: Plastic
Type: Color Cap
Color: Blue
Material: Plastic
Family / Style: 800F
Type: Color Cap

Customer Reviews

No reviews for this product
(0)