6 X 1 Drywall Screws Phillips Bugle Head Fine

Item #: 740094

Cat #: DWSBK61

UPC: 781002580508

Sign In or Register to view pricing and more.
Documents & Guides
58050 6 X 1 Bulk Drywall pack Of 10 000 Min 10 000

Overview

58050 6 X 1 Bulk Drywall pack Of 10 000 Min 10 000
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002580508, DWSBK61

Specifications

Screw Head: Bugle
Drive: Phillips
Length: 1 in
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Screw Head: Bugle
Length: 1 in
Size: # 6
Thread: Fine
Drive: Phillips
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)