Transformer, Control, 500 VA, Multi-Tap, International CE Rated

Item #: 74005

Cat #: E500TH

UPC: 783472002207

Documents & Guides
500 VA, Volts Primary: 240/415/480, 230/400/460, 220/380/450 ; Volts Secondary: 120/240, 115/230, 110/220; Frequency: 50/60 Hz. International Series Control Transformer with 3 Primary to Secondary Options. For IEC Touchproof Cover Kit order Sola Hevi-Duty item: IP20 (539894).
Sign In or Register to view pricing and more.

Overview

500 VA, Volts Primary: 240/415/480, 230/400/460, 220/380/450 ; Volts Secondary: 120/240, 115/230, 110/220; Frequency: 50/60 Hz. International Series Control Transformer with 3 Primary to Secondary Options. For IEC Touchproof Cover Kit order Sola Hevi-Duty item: IP20 (539894).
Electromagnetic control components demand inrush currents up to 10 times the transformers nominal rating without sacrificing secondary voltage stability beyond practical limits. The International series transformers fully comply with IEC and NEMA standards and are available with IEC touchproof covers (IP20).
Also known as: 783472002207, E500TH

Specifications

Phase: 1
Volt Amps: 500
Primary Voltage: 230/400/460, 220/380/440, 240/415/480
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 230/400/460, 220/380/440, 240/415/480
Volt Amps: 500
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)