SBE Open Style Control Transformer, 220-480 PV, 110/120 SV, 2 kVA

Item #: 73993

Cat #: Y2000

UPC: 783472561278

Sign In or Register to view pricing and more.
Documents & Guides
SBE Open Style Control Transformer, 220-480 PV, 110/120 SV, 2 kVA, 50/60 Hz, 1 Phase

Overview

SBE Open Style Control Transformer, 220-480 PV, 110/120 SV, 2 kVA, 50/60 Hz, 1 Phase
The open style SBE Series provides voltage regulation in excess of NEMA recommendations without exceeding 55 deg C rise. These higher power capacity transformers are the best choice when 80% or more of the load components are electromagnetic devices.
Also known as: 783472561278, Y2000, contact telephone

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 2kVA
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)