16.5W A21 LED Lamp, 27K

Item #: 739843

Cat #: A21-100W-27K-B1

UPC: 810048029136

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16.5W, 120V, A21, E26, Lumens: 1650, CRI: 80, 2700K

Overview

Dimmable LED Lamp, 16.5W, 120V, A21, E26, Lumens: 1650, CRI: 80, 2700K
At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The Cree LED A21 bulbs deliver up to 1,700 lumens of soft white 2700K light or 5000K daylight, while consuming at least 84% less energy than the incandescent bulbs they replace. These lamps feature a consistent and balanced omnidirectional light source within a plastic bulb, turn on instantly, and are compatible with most standard incandescent dimmers. The Cree LED A21 bulbs are designed to last 25,000 hours
Also known as: 810048029136, A21-100W-27K-B1

Specifications

Base: Medium Screw (E26)
Wattage: 18
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 18
Shape: A21 (Arbitrary)
Lumens: 1600
Light Technology: LED

Customer Reviews

No reviews for this product
(0)