NEMA 4 ENCL PANL 24X20X8

Item #: 739825

Cat #: 1418N4SSE8

UPC: 623980384856

Sign In or Register to view pricing and more.
Documents & Guides
NEMA 4 ENCL PANL 24X20X8

Overview

NEMA 4 ENCL PANL 24X20X8
Also known as: 623980384856, 1418N4SSE8

Specifications

Depth: 8 in
Height: 24 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 24 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)