Continuous Tape, 0.38" x 100'

Item #: 73979

Cat #: T038X000FJT

UPC: 07498342829

Sign In or Register to view pricing and more.
Continuous Tape, Dimensions: 0.38 inch x 100 feet, Color: White, Material: Polyolefin

Overview

Continuous Tape, Dimensions: 0.38 inch x 100 feet, Color: White, Material: Polyolefin
Also known as: 07498342829, T038X000FJT

Specifications

Length: 100 ft
Material: Polyolefin
Width: 0.380 in
Color: White
Length: 100 ft
Width: 0.380 in
Material: Polyolefin
Color: White

Customer Reviews

No reviews for this product
(0)