Contactor, Safety, 100S, 30A, 120VAC, Coil, Contacts, 4NO, 4NC

Item #: 73968

Cat #: 100S-C30D14C

UPC: 611320226980

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 30 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 100S, 30 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C30D14C from Rockwell Automation® is a 30 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with 3 normally open power poles. It has 1 normally open and 4 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320226980, 100S-C30D14C

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 30
Volts AC Control: 120
Poles: 8
Type: Safety, Contactor
Amps: 30

Customer Reviews

No reviews for this product
(0)