EvoKit Accessory Earthquake cable 317mm

Item #: 739606

Cat #: EVOKITACCESSORYEARTHQUAKECABLE317MM

UPC: 781087134894

Sign In or Register to view pricing and more.
Documents & Guides
EvoKit earthquake cable consists of 317mm(12.48") cables which are to be attached to the existing troffer installed in the T-Bar ceiling as well as the Evokit LED panel. Need two per install. Philips p/n #502435

Overview

EvoKit earthquake cable consists of 317mm(12.48") cables which are to be attached to the existing troffer installed in the T-Bar ceiling as well as the Evokit LED panel. Need two per install. Philips p/n #502435
Keep your expensive lighting fixtures secure with cable that can withstand a small scale earthquake.
Also known as: 781087134894, EVOKITACCESSORYEARTHQUAKECABLE317MM

Specifications

Length: 12.480 in
Light Technology: LED
Length: 12.480 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)