Capacitive Proximity Sensor

Item #: 739553

Cat #: E53KAL18A2E

UPC: 782113887708

Sign In or Register to view pricing and more.
Documents & Guides
Capacitive Proximity Sensor, Threaded Body, 18 mm, 2-Wire, 20-250 Volt AC/DC, 0.59 inch (15 mm) Sensing Range, Unshielded, 2-Meter Cable Connection. Nylon Housing. NEMA Rating: 1, 2, 3, 3S, 4, 12, 13. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).

Overview

Capacitive Proximity Sensor, Threaded Body, 18 mm, 2-Wire, 20-250 Volt AC/DC, 0.59 inch (15 mm) Sensing Range, Unshielded, 2-Meter Cable Connection. Nylon Housing. NEMA Rating: 1, 2, 3, 3S, 4, 12, 13. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Capacitive Proximity Sensor Body Capacitive Proximity Sensor Body, E53, Threaded, Straight, 18 mm, Unshielded, Output ON, 2m cable, 6.6 ft, 300 mA Solid State Output, PVC, 2-wire AC
Also known as: 782113887708, E53KAL18A2E

Specifications

Type: Threaded, Unshielded, Proximity, Capacitive
Diameter: 18 mm
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Threaded, Unshielded, Proximity, Capacitive
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts AC Range: 20 - 250
Diameter: 18 mm
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)