A-B 800F-12WE163 22mm Accessory 800

Item #: 739476

Cat #: 800F-12WE163

UPC: 781180208584

Sign In or Register to view pricing and more.
Documents & Guides
ALB 800F-12WE163 22MM ACCESSO

Overview

ALB 800F-12WE163 22MM ACCESSO
Also known as: 781180208584, 800F-12WE163

Specifications

Type: SPD
Mounting: Internal
Family / Style: 800F
Interrupt Rating AC: 200 kA
Type: SPD
Family / Style: 800F
Mounting: Internal
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)