Miniature Incandescent Lamp, 11W, C-9

Item #: 739376

Cat #: 9051

UPC: 807154090518

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 11W, 130V, C-9 Filament, CRI: 99, 80 Lumens, Clear Lens, Dimmable, Title 20 Compliant

Overview

Miniature Incandescent Lamp, 11W, 130V, C-9 Filament, CRI: 99, 80 Lumens, Clear Lens, Dimmable, Title 20 Compliant
Also known as: 807154090518, 9051

Specifications

Lumens: 80
Wattage: 11
Standards: California Title 20
Dimmable: Yes
Light Technology: Incandescent
Lumens: 80
Standards: California Title 20
Light Technology: Incandescent
Wattage: 11
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)