Indicator Light, LED, Green, 240VAC, NEMA 4/4X/13, 30mm

Item #: 739367

Cat #: 800L-30L20G

UPC: 781180097003

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, 30 mm, LED, 240 Volt AC, Green, NEMA 4/4X/13

Overview

Indicator Light, 30 mm, LED, 240 Volt AC, Green, NEMA 4/4X/13
Also known as: 781180097003, 800L-30L20G

Specifications

Type: Indicator Light, LED
Mounting: Panel
Color: Green
Size: 30 mm
Material: Plastic
Volts AC: 240
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Indicator Light, LED
Color: Green
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Volts AC: 240

Customer Reviews

No reviews for this product
(0)