LED PUSH BUTTON

Item #: 739214

Cat #: APW299D-G-120V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
IDEC APW299DG120V

Overview

IDEC APW299DG120V
Also known as: APW299D-G-120V

Specifications

Mounting: Panel
Type: Dome
Amps: 10
Color: Green
Volts AC: 120
IP/NEMA Rating: NEMA 1, IP65, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 5
Material: Metal
Size: 22.500 mm
Family / Style: TW
Mounting: Panel
Amps: 10
Volts AC: 120
Material: Metal
Family / Style: TW
Type: Dome
Color: Green
IP/NEMA Rating: NEMA 1, IP65, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 5
Size: 22.500 mm

Customer Reviews

No reviews for this product
(0)