This product may not be available in all locations.
Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing
Item #: 73914
Cat #: 440N-Z21SS2BN
UPC: 662074849949
Sign In or Register to view pricing and more.
Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Margin indication, Indication/Diagnostic, 10 meter Cable, 24 Volt DC, 50 mA
Overview
Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Margin indication, Indication/Diagnostic, 10 meter Cable, 24 Volt DC, 50 mA
Our SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 662074849949, 440N-Z21SS2BN
Specifications
Type: | Switch, Non-Contact |
Color: | Red |
Volts DC: | 24 |
Diameter: | 18 mm |
Material: | Plastic |
Range: | 18 mm |
Length: | 10 m |
Amps: | 0.050 |
Type: | Switch, Non-Contact |
Volts DC: | 24 |
Material: | Plastic |
Length: | 10 m |
Color: | Red |
Diameter: | 18 mm |
Range: | 18 mm |
Amps: | 0.050 |
Customer Reviews
No reviews for this product
(0)