Contactor, IEC, Definite Purpose, 40A, 120VAC Coil, 3P, 1NO

Item #: 73907

Cat #: 100-NX209D10

UPC: 611320232455

Documents & Guides
Contactor, IEC, Definite Purpose, 40 Amp, 120 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, IEC, Definite Purpose, 40 Amp, 120 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 611320232455, 100-NX209D10

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 40
Volts AC Control: 120
Type: Contactor, Definite Purpose
Poles: 3
Amps: 40

Customer Reviews

No reviews for this product
(0)