COP THW4STRGRN500RL

Item #: 738974

Cat #: THW4STRGRN500RL

UPC: 980100217372

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW4STRGRN500RL THW-4-GRN-7STR-CU-500R

Overview

COP THW4STRGRN500RL THW-4-GRN-7STR-CU-500R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100217372, THW4STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Gauge: 4
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Gauge: 4
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)