Motor, 1/15HP, 208/230VAC, 1550RPM, with Wires, Totally Enclosed

Item #: 738966

Cat #: 5SME59BVA2203M

UPC:

Documents & Guides
Motor, 1/15 Horse Power, 208/230 Volt AC, 1550 RPM, with Wires, Totally Enclosed, 2.61 Inch Shaft
Sign In or Register to view pricing and more.

Overview

Motor, 1/15 Horse Power, 208/230 Volt AC, 1550 RPM, with Wires, Totally Enclosed, 2.61 Inch Shaft
Arktic59 motors are used in the evaporators of commercial walk-in coolers and freezers. With peak efficiencies of approximately 66%, they can be used in any air-moving application that demands high efficiency and dependability. All ratings have UL certification (E258064) and are designed for a useful life of 83,720 hours
Also known as: 5SME59BVA2203M

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Family / Style: 5SME59
Mounting: Side, External
IP/NEMA Rating: NEMA 1
Type: SPD
Family / Style: 5SME59

Customer Reviews

No reviews for this product
(0)