Motor, Direct Drive, 1/2HP, 208VAC, High-Speed, 8500 RPM
Item #:
738961
Cat #:
5SME39NLHB601
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Direct Drive, 1/2 Horse Power, 208 Volt AC, High-Speed, 8500 RPM
Overview
Motor, Direct Drive, 1/2 Horse Power, 208 Volt AC, High-Speed, 8500 RPM
Also known as: 5SME39NLHB601
Specifications
Mounting: | Bracket |
Phase: | 1 |
Type: | Motor |
Volts AC: | 208 |
Horsepower: | 0.500 |
RPM: | 8500 |
Mounting: | Bracket |
Type: | Motor |
Horsepower: | 0.500 |
Phase: | 1 |
Volts AC: | 208 |
RPM: | 8500 |
Customer Reviews
No reviews for this product
(0)