Carbon Brush, Morgan, Grade T566, 0.875" X 1.500" X 2.750", 2 Wafers

Item #: 738938

Cat #: 36A161402AAP06

UPC:

Documents & Guides
No Documents Available
Carbon Brush, Morgan, Grade T566, 0.875" X 1.500" X 2.750", 2 Wafers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Carbon Brush, Morgan, Grade T566, 0.875" X 1.500" X 2.750", 2 Wafers
Also known as: 36A161402AAP06

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Type: SPD

Customer Reviews

No reviews for this product
(0)