COP THHN/THWN-24STRGRNYEL2500RL

Item #: 738917

Cat #: THHN4STRGRNYEL2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
COP THHN/THWN-24STRGRNYEL2500RL THHN/THWN-2-4-GRN-19STR-CU-GRN/YEL-2500R

Overview

COP THHN/THWN-24STRGRNYEL2500RL THHN/THWN-2-4-GRN-19STR-CU-GRN/YEL-2500R
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4STRGRNYEL2500RL

Specifications

Gauge: 4
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 4
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)