![2/0 AWG XHHW Stranded Copper, Blue, 5000' 2/0 AWG XHHW Stranded Copper, Blue, 5000'](https://rexel-cdn.com/products/image.jpg?i=C3BF595E-D5F6-44D5-8582-6717759CB73A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG XHHW Stranded Copper, Blue, 5000 foot Reel
Overview
2/0 AWG XHHW Stranded Copper, Blue, 5000 foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW2/0STRBLU5000RL
Specifications
Color: | Blue |
Material: | Copper |
Length: | 5000 ft |
Gauge: | 2/0 |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Color: | Blue |
Length: | 5000 ft |
Volts AC: | 600 |
Jacket: | XLPE |
Material: | Copper |
Gauge: | 2/0 |
Conductors: | 1 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)