COP XHHW10STRGRNYEL2500RL COP-

Item #: 738854

Cat #: XHHW10STRGRNYEL2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW10STRGRNYEL2500RL COP- XHHW-10-STR-GRN/YEL STRIPE 2500FT

Overview

COP XHHW10STRGRNYEL2500RL COP- XHHW-10-STR-GRN/YEL STRIPE 2500FT
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW10STRGRNYEL2500RL

Specifications

Color: Green/Yellow
Gauge: 10
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 10
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)